Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Alignment Laser, Grn, Vertical Projection
Mfr # 40-6211
Zoro # G6532622
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Accuracy +/-1/16 in @ 10 ft
- Width 6 3/4 in
- Features Accurate Drivetrain Alignment to Reduce Power Losses, Friction, Bearing Wear and Noise, Detects All Methods of Drivetrain Misalignment Including Offset, Angle and Twist, Greenbrite(R) Technology - 400% More Visible than Red Lasers, Includes Pulley Offset Chart to Determine Misalignment Angle
- Includes Case, Target
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6211
- Zoro # G6532622
- Country of Origin Taiwan, Province of China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1 3/4 in |
Width | 6 3/4 in |
Height | 1 3/4 in |
Overall Width | 11/16 in |
Overall Height | 1 7/8 in |
Overall Depth | 6 11/16 in |
Description
If you're looking for a way to precisely align your project, the Johnson 40-6211 Sheave Alignment Laser is what you need. It has both manual and automatic levelers, which are easy to use. The laser alignment tool comes with two AAA batteries, so it's ready to go right out of the box. This green laser can be used in vertical or horizontal positions, making it versatile for various applications. With an accuracy of +/-1/16 in at 10 ft., this laser measurer has a length of 1 3/4 in., width of 6 3/4 in., and height of 1 3/4 in.. The straight wireway measures 1 3/4 in. long. When working on precision projects that require accurate measurements, the Johnson 40-6211 Sheave Alignment Laser will help ensure that everything goes smoothly.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- HOME PLUS 3 in. Carbon Steel Long Nose Pliers (AC2014201)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- JOHNSON LEVEL & TOOL Johnson 1735-2400 Box Level, 24 In L, 3-Vial, Non-Magnetic, Aluminum, Silver (1705-2400)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- JOHNSON LEVEL & TOOL 5 Pocket Level (500)
- EMPIRE LEVEL 24" True Blue Magnetic Box Level (EM75.24)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels