Shop All Motorsport Electrical
Johnson Level & Tool
Air Wedge, Bag 6 in W, 300 lb Load Cap.
Mfr # EZ-AIR
Zoro # G210090454
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Polyurethane Rubber Material, Hand Pump Assembly 9 1/2 in L, Precision Relief Valve, Shims Doors, Windows, Cabinets, Appliances and Other Installations
- Maximum Load Capacity 300 lb
- Maximum Gap Size 2 in
- Minimum Gap Size 3/32 in
- Bag Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # EZ-AIR
- Zoro # G210090454
- UPC # 049448302475
- Country of Origin China
- Category Motorsport Electrical
Dimensions
Maximum Gap Size | 2 in |
Minimum Gap Size | 3/32 in |
Bag Width | 6 in |
Bag Length | 6 in |
Details
Item | Air Wedge |
Features | Polyurethane Rubber Material, Hand Pump Assembly 9 1/2 in L, Precision Relief Valve, Shims Doors, Windows, Cabinets, Appliances and Other Installations |
Maximum Load Capacity | 300 lb |
Thickness Deflated | 3/32 in |
Thickness Inflated | 2 in |
Description
Air Wedge, Minimum Gap Size 3/32 in, Maximum Gap Size 2 in, Maximum Load Capacity 300 lb, Bag Width 6 in, Thickness Deflated 3/32 in, Bag Length 6 in, Thickness Inflated 2 in, Features Polyurethane Rubber Material, Hand Pump Assembly 9 1/2 in L, Precision Relief Valve, Shims Doors, Windows, Cabinets, Appliances and Other Installations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- DAYCO 82-92 BUICK/CHEV 4.3/4.4/5.0/5.7L (71131)
- BAUM TOOLS 32mm BMW Special Thin Wrench (115040)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- ILC Replacement for Suzuki VL1500 Intruder Street Motorcycle Year 2000 1462CC Regulator - Rectifier (WX-VKQ6-7)
- BULLDOG WINCH Wiring Kit 20' Rear 2ga (20206)
- E-Z-GO Reverse Buzzer, Intermittent (73290G01)
- E-Z-GO Snap-In Key Switch for RXV (611283)
- E-Z-GO Electric Axle, 12.4:1, 24.55 in, Driver (20377G3)
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- E-Z-GO Ammeter Powerwise Charger (28105G01)
- Johnson Level & Tool Motorsport Electrical