Shop All Rulers and Straight Edges
Johnson Level & Tool
72 Heavy Duty Aluminum Straight Edge
Mfr # J72
Zoro # G009145389
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 2 in
- Measurement Type Level
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # J72
- Zoro # G009145389
- UPC # 49448572007
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Width (In.) | 2 in |
Details
Material | Aluminum |
Measurement Type | Level |
Color | Silver |
Description
72 Aluminum Straight Edge. Heavy Duty extruded aluminum straight edge. Screened, thermal-bonded increments graduations in 1/8 and 1/16 J96 reads same direction. Bold, easy to read graduations and numbers. Clear protective anodized finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203875)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- JOHNSON LEVEL & TOOL 12" Architect'S Rule (1817-0000)
- JOHNSON LEVEL & TOOL Johnson Level 1888-0700 7" Digital Angle Locator and Ruler (1888-0700)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- JOHNSON LEVEL & TOOL 6 Stainless Steel Pocket Clip Rule (7202)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- Johnson Level & Tool Measuring and Layout Tools