Shop All Rulers and Straight Edges
Johnson Level & Tool
6 Stainless Steel Pocket Clip Rule
Mfr # 7202
Zoro # G609145338
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Measurement Type Level
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 7202
- Zoro # G609145338
- UPC # 49448720200
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Steel |
Measurement Type | Level |
Color | Silver |
Description
. Stainless steel blade with etched increments in 1/32 and 1/64. Metric version available. Conversion tables on back of blade. Pocket clip for convenient storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- GEARWRENCH 3/8" Drive Extension 18" (87804)
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- JOHNSON LEVEL & TOOL Johnson Level 1888-0700 7" Digital Angle Locator and Ruler (1888-0700)
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- SURTEK Pocket Ruler 6 (122210)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- Johnson Level & Tool Rulers and Straight Edges