Shop All Rulers and Straight Edges
Johnson Level & Tool
48 Heavy Duty Aluminum Straight Edge
Mfr # J48
Zoro # G109145340
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width (In.) 2 in
- Measurement Type Level
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # J48
- Zoro # G109145340
- UPC # 49448548002
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Width (In.) | 2 in |
Details
Material | Aluminum |
Measurement Type | Level |
Color | Silver |
Description
48 Aluminum Straight Edge. Heavy Duty extruded aluminum straight edge. Screened, thermal-bonded increments graduations in 1/8 and 1/16 J96 reads same direction. Bold, easy to read graduations and numbers. Clear protective anodized finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4012)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- JOHNSON LEVEL & TOOL 6 Stainless Steel Pocket Clip Rule (7202)
- JOHNSON LEVEL & TOOL 12" Architect'S Rule (1817-0000)
- JOHNSON LEVEL & TOOL Johnson Level 1888-0700 7" Digital Angle Locator and Ruler (1888-0700)
- JOHNSON LEVEL & TOOL 36 in. L Aluminum Yardstick SAE (J236)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- COOLCRAFTS 12 in. Tech Easy Read Metal Ruler with Cork Back Blue (CO523891)
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- Johnson Level & Tool Measuring and Layout Tools