Shop All Tape Measures
Johnson Level & Tool
25 ft Tape Measure, 1 in Blade
Mfr # 1819-0025
Zoro # G3742645
product price: $12.75
/ea
$12.75
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Stud Markings Yes
- Case Color Silver
- Rewind Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Level & Tool
- MFR # 1819-0025
- Zoro # G3742645
- UPC # 049448900169
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 1/16 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Case Depth | 10 in |
Case Length | 14 1/4 in |
Case Height | 13 3/4 in |
Standout Length | 8 ft |
Description
Tape Measure, Features Double-Sided, Case Material Rubber, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/16 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Silver, Case Length 14 1/4 in, Lock Type Toggle, Graduation Units Feet, Inches, Numeric Marks Inches, Standout Length 8 ft, Case Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Shifter 1224 (27032)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- HOUGEN-OGURA 1/4 in. Round Punch (76335)
- JOHNSON LEVEL & TOOL 33 ft Tape Measure, 1 in Blade (1819-0033)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- JOHNSON LEVEL & TOOL 16 ft Tape Measure, 1 in Blade (1819-0016)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- POWER HOUSE 200 and apos; Fiberglass Measuring Tapes (PO38167)
- Johnson Level & Tool Measuring and Layout Tools