Shop All Rotary and Straight Line Laser Levels
Johnson
Johnson 40-6681 GreenBrite Technology JLX Self - Leveling 180 Cross Line Laser
Mfr # 40-6681
Zoro # G004136313
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson
- MFR # 40-6681
- Zoro # G004136313
- UPC # 49448066810
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Johnson crafted the JLXseries of products to meet the demands and exceed the expectations of professionals, and the 40-6681 is no exception. It features GreenBritetechnology, making the beam 400% more visible than red beams for working in sunny or brightly lit conditions. It projects a cross-line with 180° coverage on the horizontal beam. With the included magnetic base, magnetic target, Lithium Ion battery and charger, and alkaline battery compartment, this kit comes with everything you'll need to get your job up and running!
Features- GreenBriteTechnology - 400% more visible than red lasers
- Includes li-ion rechargeable battery pack
- Cross-line with 180° coverage on the horizontal beam
- Pendulum lock protects laser during transport
- IP54 dust and water resistant construction
- Leveling Method: Self-Leveling Pendulum
- Laser Wavelength: 520nm±10nm (Green)
- Laser Classification: Class IIIa
- Maximum Power Output: =5mW
- Accuracy: ±1/8"/35'
- Interior Range: Up to 200 ft, (Detector range up to 75 ft. Exterior)
- Self - Leveling Range: ±3o
- Power Supply: 4 "AA" Alkaline Batteries Not Included Li - Ion Rechargable Battery Pack (Included)
- Working Temperature: 14o F to 113o F
- Battery Life: 6 Hours Li-ion
- IP Protection Class: IP 54
- Tripod Thread: 1/4"- 20
- Weight: 4.762 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Conto (3439)
- GEARWRENCH 3/8" Drive Impact Extension 15" (84409N)
- KRAFT TOOL Replacement Asphalt Lute T-Bracket for GG875 (GG875-02)
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- STABILA Framing/Solid Base for LA5P, LAX300 (07471)
- DEWALT 3 Beam Laser Pointer (DW083K)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- PLS Dot Laser Kit, 4-39/64" L, 2-1/2" W (PLS 5G KIT)
- Johnson Levels, Compasses, and Plumb Bobs