Johnson 40-6647 GreenBrite Technology Self - Leveling Cross & Line Laser Kit
Mfr # 40-6647
Zoro # G504136332
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson
- MFR # 40-6647
- Zoro # G504136332
- UPC # 49448066476
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Johnson's 40-6647 self-leveling cross & line laser combines the features of a cross-line laser with an additional 90° plumb line, useful for checking square reference of beams, posts or any other object. It features GreenBritetechnology, making the beams 400% more visible than red beams for working in sunny or brightly lit conditions. Thanks to the laser's visual out-of-level indicator, you'll never need to worry about accuracy - if the laser can’t self-level, it will alert you by flashing the beam. With the included magnetic target, magnetic bracket, and tinted glasses, you'll have everything you need to get your job up and running!
Features- GreenBriteTechnology - 400% more visible than red lasers
- 1 horizontal and 2 vertical lines at 90°
- Pendulum lock protects laser during transport
- Visual out-of-level indicator
- Manual mode for use at any angle
- 1/4"-20 tripod thread for use with most common tripods
- Ideal for flooring and alignment
- Leveling Method: Self Leveling Pendulum
- Laser Wavelength: 520nm±10nm
- Laser Classification: Class II
- Maximum Power Output: =1mW
- Accuracy: ±5/32"/30'
- Interior Range: Up to 50'
- Self - Leveling Range: ±5o
- Power Supply: 2 "AA" Alkaline Batteries
- Battery Life: 5 Hours
- Working Temperature: 32oF to 104oF
- IP Protection Class: IP50
- Weight: 4.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Torx Plus Ip25 x 6-3/4" Blade for Torque (07157 57833)
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- DAYTON Brake, Floor (13W877)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-30G)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- DEWALT Hack Saw Blade, Steel/Carbide, 10 in., PK3 (DWHT20555)
- SKIL SKIL Self-levelling 360 deg Red Cross (LL932201)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- PRIME-LINE 360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack (PLC360T)
- JOHNSON LEVEL & TOOL LINE LEVEL ALUMINUM 3"" (555)
- Johnson Levels, Compasses, and Plumb Bobs