Shop All Sliding Track & Hangers
Johnson Hardware
Bi-Fold 60 in. Track and Hardware Set (4) for 15 in. Doors
Mfr # JO.1700606H
Zoro # G403974486
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 5/64 in.
- Width 60 in.
- Depth 7/8 in.
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Hardware
- MFR # JO.1700606H
- Zoro # G403974486
- UPC # 86073176040
- Country of Origin United States
- Category Sliding Track & Hangers
Dimensions
Height | 5/64 in. |
Width | 60 in. |
Depth | 7/8 in. |
Details
Material | Steel |
Color | Brown |
Description
Smooth operating, non-binding top hung bi-fold hardware designed for use with solid core wood door panels. Available with either painted steel or extruded aluminum tracks. Surface mounted pivots and guides (no hole drilling). Four way adjustable bottom pivot bracket, shock absorbing hinges self locate and automatically align doors.
• Max Door Size: 15-in [381mm] Width x 96-in [2438mm] Height
• Designed for 3/4-in to 1-3/8 -in thick doors
• Load Capacity per door is 40 lbs.
• Brown Rolled Steel 60-in [1524mm] Track
• Residential Grade Top Hung Sliding Door Hardware
• Doors NOT included
• Max Door Size: 15-in [381mm] Width x 96-in [2438mm] Height
• Designed for 3/4-in to 1-3/8 -in thick doors
• Load Capacity per door is 40 lbs.
• Brown Rolled Steel 60-in [1524mm] Track
• Residential Grade Top Hung Sliding Door Hardware
• Doors NOT included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- DELTANA Roller Catch, Heavy Duty Bright Brass (RCA430U3)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260)
- JOHNSON HARDWARE Johnson Aluminum 72 In. Bypass Door Hardware Set (2200722D)
- JOHNSON HARDWARE Johnson 48 In. Steel Bypass Door Hardware Set (1166G482)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- JOHNSON HARDWARE Bypass 60 in. Sliding Door Track and Hardware With Fascia (JO.2200F601)
- JOHNSON HARDWARE BI-FOLD HARDWARE 48""KIT (100FD484)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-96)
- Johnson Hardware Pocket & Sliding Door Hardware