Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, Proportional
Mfr # JP23A000
Zoro # G6833732
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Open
- Closeoff Pressure Type Standard
- Signal Type Proportional
- Voltage 24V AC
- Max. Water Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JP23A000
- Zoro # G6833732
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth | 2 3/8 in |
Height | 2 3/4 in |
Width | 3 1/4 in |
Stroke Length | Not Rated |
Overall Depth | 2 3/8 in |
Overall Height | 2 3/4 in |
Overall Width | 3 1/4 in |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 50 psi, Compatible Series JM, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time Not Rated, Electrical Connection Type Terminal Block, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Brass, Includes Electrical Leads Electrical Leads Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 24-Inch by 25-Feet (01-192)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.13H)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG14B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-CLOSED (800-709)
- Johnson Controls Zone Valves and Accessories