Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, NO, 120V
Mfr # JG23B020
Zoro # G6829085
product price: $100.85
/ea
Free Shipping & Returns
$100.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Open
- Closeoff Pressure Type Standard
- Signal Type On/Off
- Voltage 120V AC
- Max. Water Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JG23B020
- Zoro # G6829085
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width | 3 1/4 in |
Height | 2 3/8 in |
Depth | 2 3/8 in |
Overall Width | 3 1/4 in |
Electrical Lead Length | 18 in |
Overall Height | 2 3/8 in |
Overall Depth | 2 3/8 in |
Stroke Length | Not Rated |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 60 psi, Compatible Series JS, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes Standard Pressure Cut Off, Includes Electrical Leads Electrical Leads Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 12x24x2" (6B909)
- BROAN Blower Wheel (99020263)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2214-5PK)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243GT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- Johnson Controls Zone Valves and Accessories