Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, NC, 120 V
Mfr # JH13B020
Zoro # G6512922
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Closed
- Closeoff Pressure Type High
- Signal Type On/Off
- Voltage 120V AC
- Max. Water Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JH13B020
- Zoro # G6512922
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width | 3 1/4 in |
Depth | 2 3/8 in |
Height | 2 3/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 3/8 in |
Overall Height | 2 3/8 in |
Electrical Lead Length | 18 in |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 75 psi, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes High Pressure Cut Off, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, Vertical, NEMA Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE (2132-0250-2250)
- DAYTON Damper, Roof Mount (4HX66)
- AIRCARE Humidifier Filter, Super Wick (SGL1040)
- BESTAIR PRO 25x16x5 Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB1625-13C)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG14B020)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- HONEYWELL R4222B1082 Spdt Relay (R4222B1082)
- Johnson Controls Zone Valves and Accessories