Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, Floating, 24V
Mfr # JT33A00T
Zoro # G6862922
product price: $107.62
/ea
Free Shipping & Returns
$107.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Last Position
- Closeoff Pressure Type Standard
- Signal Type Floating
- Voltage 24V AC
- Max. Water Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT33A00T
- Zoro # G6862922
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Width | 3 1/4 in |
Depth | 2 3/8 in |
Height | 2 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 2 3/4 in |
Stroke Length | Not Rated |
Overall Depth | 2 3/8 in |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 50 psi, Compatible Series JM, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Cycle Time 150 sec, Electrical Connection Type Terminal Block, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Brass, Includes Electrical Leads Electrical Leads Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1086485 Condenser Motor 1/230 (1086485)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- TRUE AIRE REGISTER FLOOR 10X4"" BRN (CM150MB 04X10)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- LEGEND VALVE 1-1/2 x 1 W/5 ZONES MANIFOLD (355-435)
- Johnson Controls Zone Valves and Accessories