Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 3 Way, On/Off, (F)NPT 1/2
Mfr # JT3223
Zoro # G7163457
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way, On/Off
- For Use With J Series Actuators
- Includes Valve Only
- Max. Water Temp. (Deg. F) 200 Degrees F
- Connection Type/Size (In.) (F)NPT 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT3223
- Zoro # G7163457
- UPC # 078502869081
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 2 5/8 in |
Overall Length | 2 5/8 in |
Overall Width | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- HONEYWELL Zd26X12Tz 24V Automatic (ZD26X12TZ)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- AIR HANDLER 17x26x1 Synthetic Pleated Air Filter, MERV 7 (6FMA4)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- Johnson Controls Dampers