Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 3 Way, Modulating, (F)NPT 1/2
Mfr # JM3222
Zoro # G7101306
product price: $108.97
/ea
Free Shipping & Returns
$108.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way, Modulating Body
- For Use With J Series Actuators
- Includes Valve Only
- Max. Water Temp. (Deg. F) 200 Degrees F
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JM3222
- Zoro # G7101306
- UPC # 078502885128
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 2 5/8 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 2 5/8 in |
Overall Width | 2 5/8 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Water Heater Thermostat (5600-310)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- FLOWLINE Ultrasonic Level Switch, Universal, Poly (LU10-1405)
- HONEYWELL Honeywell Flame Amplifier R7847A1082 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7847A1082)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- Johnson Controls Motorized Dampers Accessories