Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 3 Way, Modulating, (F)NPT 1/2
Mfr # JM3221
Zoro # G6537011
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way, Modulating Body
- For Use With J Series Actuators
- Depth (In.) 1 3/4 in
- Standard Pressure Closeoff 50
- Description/Special Features Zone Valve, 3 Way, Modulating, (F)NPT 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JM3221
- Zoro # G6537011
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 2 5/8 in |
Height (In.) | 2 5/8 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Depth | 1 3/4 in |
Overall Width | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm (14B0024N01)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- Johnson Controls Motorized Dampers Accessories