Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, Sweat 3/4
Mfr # JT2313
Zoro # G7155811
$62.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Description/Special Features Zone Valve, 2 Way, On/Off, Sweat 3/4
- High Pressure Closeoff 30
- Coefficient of Volume 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # JT2313
- Zoro # G7155811
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | Sweat 3/4 |
Width (In.) | 2 3/4 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 1 7/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- LEVITON Angle Plug 30/50Amp 250V (00931-00E)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- SELKIRK Top B-Vent 5"5Rv-Rt (105800)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Linkage Kit (M9000-530)
- JOHNSON CONTROLS Remote Mount Kit (M9203-250)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Remote Mount Kit (M9208-100)
- Johnson Controls Dampers