Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, Sweat 1/2
Mfr # JT2213
Zoro # G7127696
product price: $39.94
/ea
$39.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Max. Water Temp. (Deg. F) 200 Degrees F
- Description/Special Features Zone Valve, 2 Way, On/Off, Sweat 1/2
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT2213
- Zoro # G7127696
- UPC # 078502868992
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 1 7/8 in |
Width (In.) | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 6 In x 25 ft, Vinyl/Laminate (0604-0600-0001)
- MR. HEATER Comfort Collection 30000 Btu/h 1000 sq ft Radiant Propane Heater (F299965)
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-018)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- Johnson Controls Motorized Dampers Accessories