Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 3/4
Mfr # JT2323
Zoro # G7147016
product price: $73.78
/ea
$73.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Connection Type/Size (In.) (F)NPT 3/4
- Description/Special Features Zone Valve, 2 Way, On/Off, (F)NPT 3/4
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT2323
- Zoro # G7147016
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Width (In.) | 2 3/4 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Port Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Blade (99020165)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA26)
- TACO Red Gasket Flange Gasket (RED)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- HONEYWELL THERMAL SOLUTIONS V48A2177 120V 1-1/4" Diaphragm (V48A2177)
- Johnson Controls Dampers