Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 1/2
Mfr # JT2221
Zoro # G7076142
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- High Pressure Closeoff 75
- Width (In.) 2 5/8 in
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT2221
- Zoro # G7076142
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 1 7/8 in |
Overall Width | 1 7/8 in |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Duct Blower, 18 In (7H463)
- WHITE-RODGERS H06E-48 48" Thermocouple-30Mv (H06E-48)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- HONEYWELL L4064B2210 Fan & Limit W/11" (L4064B2210)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- Johnson Controls Dampers