Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 1
Mfr # JT2427
Zoro # G6465541
product price: $92.73
/ea
Free Shipping & Returns
$92.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Max. Water Temp. (Deg. F) 200 Degrees F
- Height (In.) 1 7/8 in
- High Pressure Closeoff 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT2427
- Zoro # G6465541
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 1 7/8 in |
Connection Type/Size (In.) | (F)NPT 1 |
Width (In.) | 3 3/8 in |
Depth (In.) | 1 3/4 in |
Port Connection Size | 1 in |
Overall Length | 3 3/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- KING ELECTRIC Paw Wall Htr 240V 2250W Interior No Grill Or Can (PAW2422H)
- RESIDEO Honeywell Protectorelay Oil Burner Control W/ 45 Sec Lock Out Timing (R8184G4009)
- ACCUMULAIR Accumulair FB16X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X25X0.5)
- JOHNSON CONTROLS Damper Mount Kit (M9000-150)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- AAON ECON DAMPER GEAR COUPLINGSML (P80390)
- Johnson Controls Dampers