Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, Flare 3/4
Mfr # JT2343
Zoro # G7158365
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Width (In.) 2 3/4 in
- Max. Water Temp. (Deg. F) 200 Degrees F
- Standard Pressure Closeoff 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JT2343
- Zoro # G7158365
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | Flare 3/4 |
Height (In.) | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1B9)
- LEVITON Dimmer Switch Fan Speed Control-I Pkd (6616-1XI)
- YORK Moisture Indicator (026-32800-000)
- QWIKPRODUCTS QwikCheck Acid Test Kit (QT2000)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- Johnson Controls Dampers