Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, Modulating, Sweat 1/2
Mfr # JM2212
Zoro # G6547353
Free Shipping & Returns
$78.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, Modulating Body
- For Use With J Series Actuators
- Safe Working Water PSI 300 psi
- Max. Water Temp. (Deg. F) 200 Degrees F
- Width (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # JM2212
- Zoro # G6547353
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S R)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111000-000)
- JOHNSON CONTROLS Damper Mount Kit (M9000-150)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- Johnson Controls Motorized Dampers Accessories