Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, Modulating, (F)NPT 3/4
Mfr # JM2327
Zoro # G6979576
product price: $128.60
/ea
Free Shipping & Returns
$128.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, Modulating Body
- For Use With J Series Actuators
- Connection Type/Size (In.) (F)NPT 3/4
- Width (In.) 2 3/4 in
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JM2327
- Zoro # G6979576
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Width (In.) | 2 3/4 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 1 7/8 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Port Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x24x2 Pleated Air Filter, MERV 8 (80055.022024)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- Johnson Controls Motorized Dampers Accessories