Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, Modulating, (F)NPT 1/2
Mfr # JM2223
Zoro # G8987221
product price: $86.64
/ea
Free Shipping & Returns
$86.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, Modulating Body
- For Use With J Series Actuators
- Connection Type/Size (In.) (F)NPT 1/2
- Coefficient of Volume 4
- Description/Special Features Zone Valve, 2 Way, Modulating, (F)NPT 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # JM2223
- Zoro # G8987221
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 1 7/8 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- KOCH FILTER 18x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-044)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- RAYPAK 004935F Elec Ign Control (004935F)
- Johnson Controls Dampers