Shop All Thermostatic Expansion Valves
Johnson Controls
Wiring Harness, with Temperature Sensor
Mfr # WHA-PSHC-150-1C
Zoro # G9534537
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equalizer Type External
- Evaporator Temp. Range -40 Degrees to 257 Degrees F
- Depth 1/2 in
- Includes Temperature Sensor
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # WHA-PSHC-150-1C
- Zoro # G9534537
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Depth | 1/2 in |
Width | 1 in |
Height | 1/4 in |
Details
Equalizer Type | External |
Evaporator Temp. Range | -40 Degrees to 257 Degrees F |
Includes | Temperature Sensor |
For Use With | Any QREV model |
Item | Wiring Harness |
Description
Wiring Harness, Equalizer Type External, For Use With Any QREV model, Includes Temperature Sensor, Evaporator Temp. Range -40 Degrees to 257 Degrees F, Depth 1/2 in, Height 1/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Thermostat Accessory, CVR Key/EXP Logo (192-266)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- OEM OIL EQUIPMENT MANUFACTURING 14037 1-1/4" Slip-On Metal Vent (14037)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- YORK TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A (S1-1TVM4G1)
- MRCOOL 1.5 to 3 Ton Thermostatic Expansion Valve Kit (H4TXV01)
- PARKER Themostatic Expansion Valve, 1/4-1 Ton (EC-A-JW)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- PARKER Valve, Expansion (N2JW)
- Johnson Controls Thermostatic Expansion Valves