Shop All Furnace and Heater Parts
Johnson Controls
Wiring Harness, 6 - 1/2 Ft.
Mfr # WHA-PKD3-200C
Zoro # G7300404
original price:
$26.90
17% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Johnson Controls P499 Pressure Transducers, Johnson Controls P598 Pressure Transducers
- Includes 6-1/2 ft Wiring Harness
- Overall Length 6.5 ft
- Compatible Brand and Series Johnson Controls P499, Johnson Controls P598
- Cable Length 6.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # WHA-PKD3-200C
- Zoro # G7300404
- UPC # 662011092001
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Length | 6.5 ft |
Cable Length | 6.5 ft |
Harness Cable Length | 6.5 ft |
Details
Item | Wiring Harness |
For Use With | Johnson Controls P499 Pressure Transducers, Johnson Controls P598 Pressure Transducers |
Includes | 6-1/2 ft Wiring Harness |
Compatible Brand and Series | Johnson Controls P499, Johnson Controls P598 |
Accessory Type | 3-Pin Packard Transmitter Wiring Harness |
Description
Wiring Harness, For Use With Johnson Controls P499 Pressure Transducers, Johnson Controls P598 Pressure Transducers, Includes 6-1/2 ft Wiring Harness, Compatible Brand and Series Johnson Controls P499, Johnson Controls P598, Cable Length 6.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- HOSHIZAKI Connector - Float Switch (426799-01)
- AIR HANDLER 10x25x1 Synthetic Pleated Air Filter, MERV 8 (6B983)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- JOHNSON CONTROLS Renewal Kit, Replacement (STT14A-600R)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- JOHNSON CONTROLS F263Mac-V01C Flow Switch Spdt (F263MAC-V0)
- JOHNSON CONTROLS Thermocouple, 24" (K19AT-24)
- JOHNSON CONTROLS F261Mah-V01C Spdt Flow Switch (F261MAH-V0)
- JOHNSON CONTROLS F261Kah-V01C Spdt Flow Switch 1" (F261KAH-V0)
- ROBERTSHAW Ranj10-808 24V Spst Wall/Duct Mount (J10-808)
- Johnson Controls Furnace and Heater Parts