Shop All Line Voltage Thermostats
Johnson Controls
Well Temp Sen 8" 1K Pt, Ohm 8 " Probe
Mfr # TE-6352P-1
Zoro # G0947068
Free Shipping & Returns
$96.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Well
- Includes Sensor Holders to Mount Duct Models in Thermowells
- Accessory Type Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6352P-1
- Zoro # G0947068
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | Well |
Includes | Sensor Holders to Mount Duct Models in Thermowells |
Item | Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe |
Accessory Type | Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe |
Description
Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (36XL750S)
- OPTIPURE WATER FILTER SYSTEMS Cartridge, Water Filter(S5-20B) (S5-20B)
- TEMPCO Heating Element (CRT10105)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC (M651)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Sp 120V 16A (K701-1-DTSB)
- Johnson Controls Thermostats