Shop All Line Voltage Thermostats
Johnson Controls
Well Temp Sen 8" 1K Pt, Ohm 8 " Probe
Mfr # TE-6352M-1
Zoro # G0947059
$29.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Well
- Includes (2) Hex-Head Self-Drilling Screws for Mounting the Duct and Duct-Averaging Models
- Accessory Type Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-6352M-1
- Zoro # G0947059
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | Well |
Includes | (2) Hex-Head Self-Drilling Screws for Mounting the Duct and Duct-Averaging Models |
Item | Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe |
Accessory Type | Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe |
Description
Well Temp Sen 8In 1K Pt,Ohm 8 In. Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 8 In, Width 2 1/2 In (B800-250HS L)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- NORDFAB Duct Hose, 5 in Duct Dia, Galvanized Steel, 5 1/4 in W x 5 ft. L x (8010005152)
- SCHNEIDER ELECTRIC Air Flow Pressure Switch, 2-Position, SPDT (PC-301)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC (A19DAF-2C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 240VAC (1UHH1)
- Johnson Controls Line Voltage Thermostats