Shop All Motorized Dampers Accessories
Johnson Controls
Weather Shield
Mfr # M9000-320
Zoro # G6675417
product price: $377.51
/ea
Free Shipping & Returns
$377.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9200 Series Actuator
- Includes (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2 in Hex-Head Screws with Nitrile Patch, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly, Shaft Extender with Set Screw
- Accessory Type Weather Shield
- Product Type Weather Shield Enclosure
- Overall Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-320
- Zoro # G6675417
- UPC # 078502896414
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Depth | 4 3/4 in |
Overall Height | 13 3/8 in |
Overall Width | 5 7/8 in |
Details
Item | Weather Shield Enclosure |
For Use With | M9200 Series Actuator |
Includes | (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2 in Hex-Head Screws with Nitrile Patch, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly, Shaft Extender with Set Screw |
Accessory Type | Weather Shield |
Product Type | Weather Shield Enclosure |
Compatible with Series | M9216 |
Compatible with Manufacturer Part Number | M9000 |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Material | ABS Plastic |
Compatible with Brand | Johnson Controls |
Features | NEMA 3R |
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOM HEATING Natural Gas Ventless Blue Flame Heater with Base Feet, 30,000 BTU, T-Stat Control (MN300TBA-B)
- DAYTON Electric Radiant Cove Heater, 600W, 240V (3UH04)
- TACO Red Gasket Flange Gasket (RED)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- Johnson Controls Dampers