Shop All Motorized Dampers Accessories
Johnson Controls
Weather Shield
Mfr # M9000-310
Zoro # G6458277
Free Shipping & Returns
$262.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Includes (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2 in Hex-Head Screws with Nitrile Patch, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly
- Accessory Type Weather Shield
- Overall Height 7 7/8 in
- Compatible with Series M9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9000-310
- Zoro # G6458277
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 7 7/8 in |
Overall Depth | 3 1/2 in |
Overall Width | 4 3/4 in |
Details
Item | Weather Shield Enclosure |
For Use With | M9100 Series Actuators |
Includes | (2) M3 x 8 mm Phillips Screws, (2) M4 Washers, (2) Mounting Brackets, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit1, (2) Threaded Hex Nuts, (8) No. 12-24 x 1/2 in Hex-Head Screws with Nitrile Patch, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap Plug, Cover, Cover Screws, Enclosure Base, Gasket, Seal Assembly |
Accessory Type | Weather Shield |
Compatible with Series | M9000 |
Product Type | Weather Shield Enclosure |
Compatible with Manufacturer Part Number | M9000 |
Features | NEMA 3R |
Compatible with Brand | Johnson Controls |
Material | ABS Plastic |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve, 3 Way, 24V, 3/4in NPT (VT3322G13A020)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- QUICK ROOF ULTRA BOND BLACK 4in. X25ft (UBB425)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Vertical Remote Mounting Kit (M9000-171)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- Johnson Controls Motorized Dampers Accessories