Shop All Pneumatic Controls
Johnson Controls
Water Regulating Valve
Mfr # V46AR-1C
Zoro # G6808733
product price: $801.96
/ea
Free Shipping & Returns
$801.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Repair Kit STT17A-610R
- Connection Flange
- Set Points 70 to 260
- For Use With Non Corrosive Refrigerants
- Replacement Cartridge SEP91A-603R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V46AR-1C
- Zoro # G6808733
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Connection Size (In.) | 1-1/2 |
Details
Item | Water Regulating Valve |
Repair Kit | STT17A-610R |
Connection | Flange |
Set Points | 70 to 260 |
For Use With | Non Corrosive Refrigerants |
Replacement Cartridge | SEP91A-603R |
Design Pressure (PSIG) | 320 psig |
Type | 2 Way |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Port (In.) | 1 1/2 in |
Description
Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 1-1/2, Port (In.) 1 1/2 in, Design Pressure (PSIG) 320 psig, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-610R, SEP91A-603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B39 Browning Belt (B39)
- MASTER Ignitor, Transformer, Spark Module (70-037-0350)
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V (7M8D8)
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, Vertical (T-3300-1)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-204)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- JOHNSON CONTROLS Thermostat Cover, Vertical, Thermometer, Dual Windows, Beige (T-4756-2145)
- Johnson Controls Pneumatic Controls