Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 3 Way, 3/4 In
Mfr # V248GC1-001C
Zoro # G4294342
product price: $538.79
/ea
Free Shipping & Returns
$538.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way
- For Use With R-410A
- Application Water Cooled Head Pressure Control For High Pressure Refrigerants
- Connection Size (In.) 3/4
- Port (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V248GC1-001C
- Zoro # G4294342
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/4 |
Details
Type | 3 Way |
For Use With | R-410A |
Application | Water Cooled Head Pressure Control For High Pressure Refrigerants |
Item | Water Regulating Valve |
Port (In.) | 3/4 in |
Design Pressure (PSIG) | 630 psig |
Connection | NPT |
Set Points | 200 to 400 |
Min. Fluid Temp. (F) | -4 Degrees F |
Description
Water Regulating Valve, 3 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- BROAN-NUTONE Humidity Control Switch (P82W)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW (9535-12L)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- Johnson Controls AC & Refrigeration Accessories