Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 3 Way, 1 In
Mfr # V248GD1-001C
Zoro # G4294385
Free Shipping & Returns
$750.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way
- Connection NPT
- Connection Size (In.) 1
- Application Water Cooled Head Pressure Control For High Pressure Refrigerants
- Design Pressure (PSIG) 630 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V248GD1-001C
- Zoro # G4294385
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1 |
Details
Type | 3 Way |
Connection | NPT |
Application | Water Cooled Head Pressure Control For High Pressure Refrigerants |
Design Pressure (PSIG) | 630 psig |
For Use With | R-410A |
Set Points | 200 to 400 |
Item | Water Regulating Valve |
Min. Fluid Temp. (F) | -4 Degrees F |
Port (In.) | 1 in |
Description
Water Regulating Valve, 3 Way, NPT, Connection Size (In.) 1, Port (In.) 1 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- DAYTON Bearing Set Assembly (CBA)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- GOODMAN 0131M00009Psp Condenser Motor, (0131M00009)
- Johnson Controls AC & Refrigeration Accessories