Shop All UV Leak Detection
Johnson Controls
Water Regulating Valve, 3 Way, 1-1/4 In
Mfr # V248GE1-001C
Zoro # G6675934
product price: $874.66
/ea
Free Shipping & Returns
$874.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way
- For Use With Non Corrosive Refrigerants
- Repair Kit STT17A-617R
- Min. Fluid Temp. (F) -4 Degrees F
- Connection Size (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V248GE1-001C
- Zoro # G6675934
- Country of Origin Mexico
- Category UV Leak Detection
Dimensions
Connection Size (In.) | 1-1/4 |
Details
Item | Water Regulating Valve |
Type | 3 Way |
For Use With | Non Corrosive Refrigerants |
Repair Kit | STT17A-617R |
Min. Fluid Temp. (F) | -4 Degrees F |
Set Points | 200 to 400 |
Design Pressure (PSIG) | 630 psig |
Port (In.) | 1 1/4 in |
Replacement Cartridge | SEP93A-603R |
Connection | NPT |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Description
Water Regulating Valve, 3 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1 1/4 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-617R, SEP93A-603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 16 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-16-bar/psi-G1/4)
- NU-CALGON Leak detector (4180-53)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- FJC Standardportcore (2672)
- HIGHSIDE CHEMICALS Mid-Temp 32oz. Gas Leak Detector with Trigger Sprayer Bottle (23032)
- LIEBERT 25' LEAK DETECTOR CABLE (176125P2)
- BACHARACH 3015-0784 Maintenance Kit (3015-0784)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- Johnson Controls UV Leak Detection