Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, NPT, 3/4 in.
Mfr # V48AC-2C
Zoro # G7236984
product price: $477.78
/ea
Free Shipping & Returns
$477.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Non Corrosive Refrigerants
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Set Points 70 to 260
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V48AC-2C
- Zoro # G7236984
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/4 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Item | Water Regulating Valve |
Set Points | 70 to 260 |
Connection | NPT |
Design Pressure (PSIG) | 150 psig |
Replacement Cartridge | Mfr. No. SEP91A-601R, SEC99AA-36C |
Repair Kit | Mfr. No. STT16A-604R |
Port (In.) | 3/4 in |
Construction | Cast Brass |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 150 psig, Set Points 70 to 260, Cast Brass, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, Mfr. No. STT16A-604R, Mfr. No. SEP91A-601R, SEC99AA-36C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- COPELAND Compressor, 230V, 1-Phase, 54000 Btu (ZP54K5E-PFV-800)
- CARRIER 50Hj500451 Flame Retainer (50HJ500451)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V246GD1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- ZORO SELECT Vibration Absorber, 14 3/4 In Length (6AWP7)
- Johnson Controls AC & Refrigeration Accessories