Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, NPT, 3/4 in.
Mfr # V47AC-4C
Zoro # G4148265
product price: $611.45
/ea
Free Shipping & Returns
$611.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
- Application Temperature Regulation
- Set Points 70 to 260
- Replacement Cartridge Mfr. No. SET29A-627R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V47AC-4C
- Zoro # G4148265
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/4 |
Details
Type | 2 Way |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Application | Temperature Regulation |
Item | Water Regulating Valve |
Set Points | 70 to 260 |
Replacement Cartridge | Mfr. No. SET29A-627R |
Repair Kit | Mfr. No. STT16A-601R |
Design Pressure (PSIG) | 150 psig |
Port (In.) | 3/4 in |
Connection | NPT |
Construction | Cast Brass |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 150 psig, Set Points 70 to 260, Cast Brass, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, Mfr. No. STT16A-601R, Mfr. No. SET29A-627R
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 9 gal (ADA7112)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18301.C 4pk)
- DURAVENT 4" BVENT High Wind Cap (4BVVTH)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V46AC-26C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- Johnson Controls AC & Refrigeration Accessories