Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, NPT, 1 in.
Mfr # V47AD-2C
Zoro # G0351657
product price: $921.28
/ea
Free Shipping & Returns
$921.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
- Application Temperature Regulation
- Construction Cast Brass
- Connection Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V47AD-2C
- Zoro # G0351657
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1 |
Details
Type | 2 Way |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Application | Temperature Regulation |
Item | Water Regulating Valve |
Construction | Cast Brass |
Port (In.) | 1 in |
Set Points | 115 to 180 |
Design Pressure (PSIG) | 150 psig |
Replacement Cartridge | Mfr. No. SET29A-629R |
Connection | NPT |
Repair Kit | Mfr. No. STT17A-609R |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Port (In.) 1 in, Design Pressure (PSIG) 150 psig, Set Points 115 to 180, Cast Brass, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, Mfr. No. STT17A-609R, Mfr. No. SET29A-629R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 200 (6UEA6)
- B & K 12MPT HD Boiler Drain (102-703)
- SUPCO Oval Run Capacitor, CR5X370 (CR5X370)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- MASTERCOOL Mastercool 30 lb. D.O.T. Refrigerant Recovery Tank W/ Float Switch 1/4" FL-M (62011)
- Johnson Controls AC & Refrigeration Accessories