Shop All Pneumatic Actuators
Johnson Controls
Water Regulating Valve, 2 Way, Flange
Mfr # V246GR1-001C
Zoro # G6741506
product price: $801.29
/ea
Free Shipping & Returns
$801.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port (In.) 1 1/2 in
- Min. Fluid Temp. (F) -4 Degrees F
- Connection Flange
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Set Points 200 to 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V246GR1-001C
- Zoro # G6741506
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Connection Size (In.) | 1-1/2 |
Details
Item | Water Regulating Valve |
Port (In.) | 1 1/2 in |
Min. Fluid Temp. (F) | -4 Degrees F |
Connection | Flange |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Set Points | 200 to 400 |
For Use With | Non Corrosive Refrigerants |
Repair Kit | STT17A-610R |
Type | 2 Way |
Design Pressure (PSIG) | 630 psig |
Replacement Cartridge | SEP93A-603R |
Description
Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 1-1/2, Port (In.) 1 1/2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-610R, SEP93A-603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2000C (OAIM2000-12)
- LOMANCO LOMANCO Whirlybird GT12 Turbine Ventilator, 110 mph, Steel, Silver (GT12)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- HONEYWELL THERMAL SOLUTIONS V88J1006 24V 1" Diaphragm Gas (V88J1006)
- Johnson Controls Pneumatic Actuators