Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 3/8 In
Mfr # V46DA-2C
Zoro # G6581136
product price: $297.80
/ea
Free Shipping & Returns
$297.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- Connection Size (In.) 3/8
- For Use With Non Corrosive Refrigerants
- Design Pressure (PSIG) 320 psig
- Application Head Pressure Control with Non-Corrosive Refrigerants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V46DA-2C
- Zoro # G6581136
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/8 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Design Pressure (PSIG) | 320 psig |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Set Points | 70 to 260 |
Item | Water Regulating Valve |
Repair Kit | STT14A-603R |
Port (In.) | 3/8 in |
Replacement Cartridge | SEP128A-600R |
Connection | NPT |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Design Pressure (PSIG) 320 psig, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT14A-603R, SEP128A-600R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2001-24V)
- DAYTON Replacement Propeller (51U332)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- MCDONNELL & MILLER 324435 Ring Tetraseal For (324435)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V46AC-26C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V246GD1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Tubing 100Ft 5/32" White Price/Ft (F-1000-324)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- Johnson Controls AC & Refrigeration Accessories