Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 3/8 In
Mfr # V246GA1-001C
Zoro # G4294333
product price: $276.28
/ea
Free Shipping & Returns
$276.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With R-410A
- Application Water Cooled Head Pressure Control For High Pressure Refrigerants
- Design Pressure (PSIG) 630 psig
- Min. Fluid Temp. (F) -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V246GA1-001C
- Zoro # G4294333
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/8 |
Details
Type | 2 Way |
For Use With | R-410A |
Application | Water Cooled Head Pressure Control For High Pressure Refrigerants |
Item | Water Regulating Valve |
Design Pressure (PSIG) | 630 psig |
Min. Fluid Temp. (F) | -4 Degrees F |
Set Points | 200 to 400 |
Connection | NPT |
Port (In.) | 3/8 in |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI COMMERCIAL Desk Fan, 12", 120V White Plastic Open Ven (ODF-12)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- NU-CALGON Condensate Pan Treatment, 200 Tab, White (4296-60)
- Johnson Controls AC & Refrigeration Accessories