Shop All Refrigeration Controls
Johnson Controls
Water Regulating Valve, 2 Way, 3/4 In
Mfr # V47AC-6C
Zoro # G7482282
product price: $621.73
/ea
Free Shipping & Returns
$621.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Set Points 75 Degrees F to 135 Degrees F
- Repair Kit STT16A-601R
- Application Temperature Regulation
- Type 2 Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V47AC-6C
- Zoro # G7482282
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Connection Size (In.) | 3/4 |
Details
Connection | NPT |
Set Points | 75 Degrees F to 135 Degrees F |
Repair Kit | STT16A-601R |
Application | Temperature Regulation |
Type | 2 Way |
Port (In.) | 3/4 in |
Replacement Cartridge | SET29A-604R |
Item | Water Regulating Valve |
Design Pressure (PSIG) | 320 psig |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 320 psig, Set Points 75 Degrees F to 135 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT16A-601R, SET29A-604R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filter Air 1900Mpr 16X25X1In (S-UA01-4)
- AAF FLANDERS 16x20x1 Pleated Air Filter, MERV 8 (80055.011619)
- DIAL MFG Pump (73092)
- AIR KING Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia. (BFQ110)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- RANCO Temperature Control (O10-1418)
- RANCO Temperature Control, -35 To 15, SPST (o10-1419)
- RANCO Control, Refrigeration (A30-261)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-104)
- RANCO Refrigeration Control, 120/240 (A12-700)
- Johnson Controls Controls