Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 3/4 In
Mfr # V46AC-1C
Zoro # G5017056
Free Shipping & Returns
$264.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Non Corrosive Refrigerants
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Connection Size (In.) 3/4
- Connection NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V46AC-1C
- Zoro # G5017056
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/4 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Item | Water Regulating Valve |
Connection | NPT |
Replacement Cartridge | SEP91A-601R |
Repair Kit | STT16A-601R |
Port (In.) | 3/4 in |
Set Points | 70 to 260 |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT16A-601R, SEP91A-601R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE 25-7/8"W x 18"D x 15-7/16"H Steel Wall Sleeve (5304522751)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- LIBERTY PUMPS Power Cord (K001357)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- Johnson Controls AC & Refrigeration Accessories