Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 1/2 In
Mfr # V46AB-1C
Zoro # G5019226
product price: $219.15
/ea
Free Shipping & Returns
$219.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Non Corrosive Refrigerants
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Connection NPT
- Repair Kit STT15A-602R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V46AB-1C
- Zoro # G5019226
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1/2 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Item | Water Regulating Valve |
Connection | NPT |
Repair Kit | STT15A-602R |
Set Points | 70 to 260 |
Replacement Cartridge | SEP91A-602R |
Port (In.) | 1/2 in |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2 in, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT15A-602R, SEP91A-602R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 96450696 Kit, Mq Shaft Seal (96450696)
- JOHNSON CONTROLS Temperature Sensor, High Temperature Silicon Cable, Gray (A99BC-25C)
- SUPCO Thermostat, Limit & Plenum, Range 200-160F (SHL515)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- JOHNSON CONTROLS Tubing 100Ft 5/32" White Price/Ft (F-1000-324)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- NU-CALGON Lubricant Additive, 4 oz., Liquid (4057-55)
- Johnson Controls AC & Refrigeration Accessories