Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 1/2 In
Mfr # V246GB1-001C
Zoro # G4294324
product price: $300.49
/ea
Free Shipping & Returns
$300.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With R-410A
- Application Water Cooled Head Pressure Control For High Pressure Refrigerants
- Design Pressure (PSIG) 630 psig
- Connection Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V246GB1-001C
- Zoro # G4294324
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1/2 |
Details
Type | 2 Way |
For Use With | R-410A |
Application | Water Cooled Head Pressure Control For High Pressure Refrigerants |
Item | Water Regulating Valve |
Design Pressure (PSIG) | 630 psig |
Set Points | 200 to 400 |
Connection | NPT |
Port (In.) | 1/2 in |
Min. Fluid Temp. (F) | -4 Degrees F |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC ACTUATOR ERIE 24V NC A (B035-71159901)
- MASTERCOOL Low Hex Socket, R-134 (98134)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- LENNOX Compressor Interlock Control, Le73J17 (73J17)
- Johnson Controls AC & Refrigeration Accessories