Shop All UV Leak Detection
Johnson Controls
Water Regulating Valve, 2 Way, 1 In
Mfr # V146GL1-001C
Zoro # G7069824
product price: $859.77
/ea
Free Shipping & Returns
$859.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non Corrosive Refrigerants
- Type 2 Way
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Port (In.) 1 in
- Replacement Cartridge SEP38A-603R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V146GL1-001C
- Zoro # G7069824
- Country of Origin Mexico
- Category UV Leak Detection
Dimensions
Connection Size (In.) | 1 |
Details
Item | Water Regulating Valve |
For Use With | Non Corrosive Refrigerants |
Type | 2 Way |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Port (In.) | 1 in |
Replacement Cartridge | SEP38A-603R |
Design Pressure (PSIG) | 630 psig |
Min. Fluid Temp. (F) | -4 Degrees F |
Set Points | 200 to 400 |
Connection | Sweat |
Repair Kit | STT17A-622R |
Description
Water Regulating Valve, 2 Way, Sweat, Connection Size (In.) 1, Port (In.) 1 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-622R, SEP38A-603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 115 MANOMETER .05-0-.25 INWC (115-AV)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (1309K0002)
- OAKTON Oakton Conductivity and TDS Standard, 14 (00653-18)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS2E-CS)
- BACHARACH 3015-0864 Leak Reference Bottle (3015-0864)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- DYNAFLUX Dy Df800 4 x 1 Leak Detector 4-1 Gal Cans (368-DF8004X1)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- Johnson Controls UV Leak Detection