Shop All AC & Refrigeration Accessories
Johnson Controls
Water Reg Valve, 2 Way, 3 in., Flange
Mfr # V243GV-1C
Zoro # G0313918
product price: $5,297.99
/ea
Free Shipping & Returns
$5,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With SEC99 Series
- Application High Pressure Refrigerant Cooling Applications
- Port (In.) 3 in
- Connection Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V243GV-1C
- Zoro # G0313918
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3 |
Details
Type | 2 Way |
For Use With | SEC99 Series |
Application | High Pressure Refrigerant Cooling Applications |
Item | Water Regulating Valve |
Port (In.) | 3 in |
Connection | Flange |
Set Points | 200 to 400 psig |
Design Pressure (PSIG) | 630 psig |
Construction | Cast iron |
Description
Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 3, Port (In.) 3 in, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psig, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Fs7-4 1-1/4" Flow Switch, Large (FS7-4)
- KOCH Std Cap Filter, Antmcrbl Pleat, 16x20x1" (102-680-006)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-17C)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-4C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- Johnson Controls AC & Refrigeration Accessories