Shop All AC & Refrigeration Accessories
Johnson Controls
Water Reg Valve, 2 Way, 2in., Cast Iron
Mfr # V246GS1-001C
Zoro # G0313979
Free Shipping & Returns
$1,509.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With SEC99 Series
- Application High Pressure Refrigerant Cooling Applications
- Construction Cast iron
- Design Pressure (PSIG) 630 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # V246GS1-001C
- Zoro # G0313979
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 2 |
Details
Type | 2 Way |
For Use With | SEC99 Series |
Application | High Pressure Refrigerant Cooling Applications |
Item | Water Regulating Valve |
Construction | Cast iron |
Design Pressure (PSIG) | 630 psig |
Set Points | 200 to 400 psi |
Connection | Flange |
Port (In.) | 2 in |
Min. Fluid Temp. (F) | -4 Degrees F |
Description
Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psi, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELGAS Gas Regulator (P140R060016993F)
- SIEMENS Pneumatic Receiver Controller (195-0003)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V46AD-1C)
- HOSHIZAKI Ice Machine Legs, 6 in., PK4 (LP-6 LEG)
- Johnson Controls AC & Refrigeration Accessories