Shop All AC & Refrigeration Accessories
Johnson Controls
Water Reg Valve, 2 Way, 2 in., Flange
Mfr # V243GS-1C
Zoro # G0313936
product price: $6,549.04
/ea
Free Shipping & Returns
$6,549.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 2 Way
- For Use With SEC99 Series
- Connection Size (In.) 2
- Application High Pressure Refrigerant Cooling Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # V243GS-1C
- Zoro # G0313936
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Type | 2 Way |
For Use With | SEC99 Series |
Application | High Pressure Refrigerant Cooling Applications |
Design Pressure (PSIG) | 630 psig |
Item | Water Regulating Valve |
Set Points | 200 to 400 psig |
Connection | Flange |
Construction | Cast iron |
Port (In.) | 2 in |
Description
Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2 in, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psig, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- LENNOX Hi Switch M/R C.O.410 Spst, Le44A97 (44A97)
- DAYTON Exhaust Ventilator, 17in.H, 24-5/8in.dia (39FV53)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V46AD-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- Johnson Controls AC & Refrigeration Accessories