Shop All Motorized Dampers Accessories
Johnson Controls
Vertical Remote Mounting Kit
Mfr # M9000-171
Zoro # G6893467
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Includes Crank Arm, (2) 1/4"-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket
- Accessory Type Vertical Remote Mounting Kit
- Product Type Remote Mounting Kit
- Compatible with Series M9220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9000-171
- Zoro # G6893467
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Width | 3 7/8 in |
Overall Length | 3 3/8 in |
Thread Size | M8-1.25 |
Overall Height | 13 in |
Details
Item | Remote Mounting Kit |
For Use With | M9220 Series Actuator |
Includes | Crank Arm, (2) 1/4"-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket |
Accessory Type | Vertical Remote Mounting Kit |
Product Type | Remote Mounting Kit |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-BAC-3 |
Compatible Manufacturer Part Number | M9220-BAC-3 |
Compatible with Manufacturer Part Number | M9220 |
Compatible with Manufacturer Model Number [NEW] | M9220 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9220-BAC-3 |
For Use with Mfr. Model Number | M9220-BAC-3 |
For Use With Mfr. Model Number | M9220-BAC-3 |
Description
Remote Mounting Kit, Product Type Remote Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Includes Crank Arm, (2) 1/4 In.-20 UNC-2A Machine Screws, (2) Hex Nuts, (2) Washers, (4) #12-24 x 0.875 Self Tapping, Hex-Washer Head Screws, Drive Shaft Center, Mounting Bracket, Overall Height 13 in, Overall Length 3 3/8 in, Overall Width 3 7/8 in, Thread Size M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0658-0300-0601)
- BEST COMFORT 16 In. 3-Speed Gray & White Oscillating Table Fan (TF40)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-518)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- Johnson Controls Dampers